Series Information
| Manufacturer Part Number | APW126D-W |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Pushbutton |
| Illuminated | No |
| Bezel | Metal Round |
| Lens/Button Shape | Round Flush |
| Operator Color | White |
| Terminal Type | Quick Connect, Solder |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |