APW1486D-A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

APW1486D-A IDEC Pilot Lights, TW Series, Pilot Light, Amb, 480VAC XFMR Rated,

MFG Item Number
APW1486D-A

APW1486D-A IDEC Pilot Lights, TW Series, Pilot Light, Amb, 480VAC XFMR Rated,

MFG Item Number
APW1486D-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, TW Series
Item #
APW1486D-A
Pilot Light, Amb, 480VAC XFMR Rated,

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility. Choose from transformer type or full voltage units.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Specifications

Specifications
Manufacturer Part Number APW1486D-A
Manufacturer IDEC
Product Series TW
Family Series IDEC Pilot Lights, TW Series
Description Pilot Light, Amb, 480VAC XFMR Rated, 22mm Mounting, LED
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Amber
Bezel Metal Round
Nominal Lamp Voltage 480 VAC
Protection Rating IP65
Terminal Type Screw
Approvals CCC, CSA, TUV, UL
Gross Weight 0.2183 lbs
Net Weight 0.2183 lbs