Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APW1LD-Y-K
MFG Item Number
APW1LD-Y-K
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
APW1LD-Y-K |
| Manufacturer |
IDEC |
| Family Series |
IDEC LEDs |
| Description |
Lens, Ylw, Round, Flush |
| Color |
Yellow |
| Accessory Type |
Lens |
| For Use With |
TW Series |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |