APW299D-G-240V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
APW299D-G-240V IDEC Pilot Lights, TW Series, Pilot Light, Grn, 240V Direct, Full
MFG Item Number
APW299D-G-240V

APW299D-G-240V IDEC Pilot Lights, TW Series, Pilot Light, Grn, 240V Direct, Full

MFG Item Number
APW299D-G-240V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, TW Series
Item #
APW299D-G-240V
Pilot Light, Grn, 240V Direct, Full

TW Series Information

  • 22mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility. Choose from transformer type or full voltage units.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Specifications

Specifications
Manufacturer Part Number APW299D-G-240V
Manufacturer IDEC
Product Series TW
Family Series IDEC Pilot Lights, TW Series
Description Pilot Light, Grn, 240V Direct, Full Voltage, 22mm Mounting, LED, Dome Lens
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Green
Bezel Metal Round
Nominal Lamp Voltage 240 VAC
Protection Rating IP65
Approvals CCC, CSA, TUV, UL
Gross Weight 0.105 lbs
Net Weight 0.09 lbs