Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
APW2LD-Y-K
MFG Item Number
APW2LD-Y-K
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
APW2LD-Y-K |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Lens, Extended, Yellow |
| Type |
Lens |
| Shape |
Round Extended |
| Color |
Yellow |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |