Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Honeywell Controllers, AQ2000 Series Replacement Control Modules Series
AQ15A00B/U
Honeywell Controllers, AQ2000 Series Replacement Control Modules Series
MFG Item Number
AQ15A00B/U
This item cannot be canceled or returned
Description
Controllers, AQ2000 Series Replacement Control Modules Series
AQ2000 Series Replacement Control Modules Series Information
- Electrical Connections (Line Voltage): Wire‑clamp screw terminals, Maximum 2 x 14 AWG each on line voltage terminals
- Mixing Valve Floating Output and/or Mixing Valve Modulating Output
- DIP Switch or LCD Display and a 7 Button Key Pad Interface
- Application: Replacement boiler control module for AQ250
Replacement Control Modules for AQ2000 Panels
Specifications
Specifications
| Manufacturer Part Number |
AQ15A00B/U |
| Manufacturer |
Honeywell |
| Product Series |
AQ2000 Series Replacement Control Modules |
| Family Series |
Honeywell Controllers, AQ2000 Series Replacement Control Modules Series |
| Description |
BOILER CONTROL |
| Application |
Hydronic: Replacement Module |
| Power Supply |
24 VAC |
| Approvals |
CSA, UL |
| Comments |
Replacement Control Modules for AQ2000 Panels |
| Net Weight |
1.63 lbs |
| Gross Weight |
1 lb |
AQ15A00B/U
Honeywell Controllers, AQ2000 Series Replacement Control Modules Series