Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, AR Series
AR-2-012
Sealmaster Bearings, AR Series
This item cannot be canceled or returned
Description
- Ball Rolling Elements
- Standard Duty
- Contact Optional Seal
- Setscrew Locking
Specifications
Specifications
| Manufacturer Part Number |
701156 |
| Manufacturer |
Sealmaster |
| Product Series |
AR |
| Family Series |
Sealmaster Bearings, AR Series |
| Description |
Insert Bearing |
| Bearing Type |
Insert |
| Seal Type |
Standard Felt Seal |
| Locking |
Set Screws |
| Shaft Diameter |
0.75 " |
| Shaft Range |
0.5-0.99 |
| Insert Material |
Black Oxide, Cast Steel |
| Gross Weight |
0.0625 lbs |
| Net Weight |
0.0625 lbs |
AR-2-012
Sealmaster Bearings, AR Series