AR-2-111

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AR-2-111

Sealmaster Bearings, AR Series

AR-2-111

Sealmaster Bearings, AR Series
Insert Bearing
Item Number
AR-2-111
MFG Item Number
701171
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 7

Description

Bearings, AR Series
Item #
AR-2-111
Insert Bearing

AR Series Information

  • Ball Rolling Elements
  • Standard Duty
  • Contact Optional Seal
  • Setscrew Locking

Specifications

Specifications
Manufacturer Part Number 701171
Manufacturer Sealmaster
Product Series AR
Family Series Sealmaster Bearings, AR Series
Description Insert Bearing
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Set Screws
Shaft Diameter 1.6875 "
Shaft Range 1.5-1.99
Insert Material Black Oxide, Cast Steel
Gross Weight 0.1813 lbs
Net Weight 0.1813 lbs