AR-2-27

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AR-2-27

Sealmaster Bearings, AR Series

AR-2-27

Sealmaster Bearings, AR Series
Insert Bearing
MFG Item Number
AR-2-27
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bearings, AR Series
Item #
AR-2-27
Insert Bearing

AR Series Information

  • Ball Rolling Elements
  • Standard Duty
  • Contact Optional Seal
  • Setscrew Locking

Specifications

Specifications
Manufacturer Part Number AR-2-27
Manufacturer Sealmaster
Product Series AR
Family Series Sealmaster Bearings, AR Series
Description Insert Bearing
Bearing Type Insert
Seal Type Standard Felt Seal
Locking Set Screws
Shaft Diameter 2.4375 "
Shaft Range 2-2.49
Insert Material Black Oxide, Cast Steel
Gross Weight 0.2938 lbs
Net Weight 0.2938 lbs