Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AR1031-S22 Eaton's Crouse-Hinds series Plugs & Receptacles, Arktite Series, Receptacle Housing,3W3P,100A,600VAC/
MFG Item Number
AR1031 S22
AR1031-S22 Eaton's Crouse-Hinds series Plugs & Receptacles, Arktite Series, Receptacle Housing,3W3P,100A,600VAC/
MFG Item Number
AR1031 S22
Description
Plugs & Receptacles, Arktite Series
Receptacle Housing,3W3P,100A,600VAC/
Arktite Series Information
Specifications
Specifications
| Manufacturer Part Number |
AR1031 S22 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
Arktite |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles, Arktite Series |
| Description |
Receptacle Housing,3W3P,100A,600VAC/ 250VDC,W/Spring Door,Style 1, 50-400Hz,Reversed Contacts,ARKTITE |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Housing |
| Comments |
Spring Door Receptacle Housing |
| Net Weight |
2.66 lbs |
| Gross Weight |
3.045 lbs |
AR1031-S22
Eaton's Crouse-Hinds series Plugs & Receptacles, Arktite Series