Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
AR1042
Eaton's Crouse-Hinds series Plugs & Receptacles
100A 3W4P ARKTE RCPT HOUS SPDR
Description
Plugs & Receptacles, Series
100A 3W4P ARKTE RCPT HOUS SPDR
Specifications
Specifications
| Manufacturer Part Number |
AR1042 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite AR receptacle, 100A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, 600 Vac/250 Vdc |
| Connection Type |
Receptacle |
| Current Rating |
100 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 4 |
| Net Weight |
3.7 lbs |
| Gross Weight |
3.7 lbs |
AR1042
Eaton's Crouse-Hinds series Plugs & Receptacles