Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AR120A-3095 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Relays |
| Description | Alternating Relay |
| Coil Voltage | 120 VAC |
| Operation | 2-Channel (Duplexor) |
| Nominal Coil Voltage | 120 VAC |
| Current Type | AC |
| Current Rating | 10 A |
| Termination | 8-Pin Plug-In |
| Mounting | Plug-In |
| Contact Configuration | SPDT |
| Status Indicator | Yes |
| Net Weight | 0.275 lbs |
| Gross Weight | 0.305 lbs |