AR12106CHSSL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AR12106CHSSL

Fibox Enclosures, ARCA Series

AR12106CHSSL

Fibox Enclosures, ARCA Series
HingedOpaqueCoverw/S.S.LockableLatch
MFG Item Number
AR12106CHSSL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ARCA Series
Item #
AR12106CHSSL
HingedOpaqueCoverw/S.S.LockableLatch

ARCA Series Information

  • Totally Insulated
  • Non‑Toxic, Halogen Free
  • Formed in Place PUR Gasket
ARCA enclosures are available with a variety if cover and mounting options including transparent and opaque covers, the standard lid design or for select ARCA sizes a flat cover design. Cover options also include a screw cover, hinged screw cover, and latched hinge cover. Inner panels are available in both metal and non‑metallic versions with fixed or hinged mounting,

Videos

Specifications

Specifications
Manufacturer Part Number AR12106CHSSL
Manufacturer Fibox
Product Series ARCA
Family Series Fibox Enclosures, ARCA Series
Description HingedOpaqueCoverw/S.S.LockableLatch
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Latch
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 6 "
Approvals UL
Net Weight 6.235 lbs
Gross Weight 6.235 lbs