Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AR14127CHSSL Fibox Enclosures, ARCA Series, HingedOpaqueCoverw/S.S.LockableLatch
MFG Item Number
AR14127CHSSL
AR14127CHSSL Fibox Enclosures, ARCA Series, HingedOpaqueCoverw/S.S.LockableLatch
MFG Item Number
AR14127CHSSL
This item cannot be canceled or returned
Description
HingedOpaqueCoverw/S.S.LockableLatch
Totally Insulated Non‑Toxic, Halogen Free Formed in Place PUR Gasket ARCA enclosures are available with a variety if cover and mounting options including transparent and opaque covers, the standard lid design or for select ARCA sizes a flat cover design. Cover options also include a screw cover, hinged screw cover, and latched hinge cover. Inner panels are available in both metal and non‑metallic versions with fixed or hinged mounting,
Specifications
Specifications
Manufacturer Part Number
AR14127CHSSL
Manufacturer
Fibox
Product Series
ARCA
Family Series
Fibox Enclosures, ARCA Series
Description
HingedOpaqueCoverw/S.S.LockableLatch
Material
Polycarbonate
Composition
Non-Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Latch
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Nominal Height
14 "
Nominal Width
12 "
Nominal Depth
7 "
Approvals
UL
Net Weight
7 lbs
Gross Weight
7.65 lbs
AR14127CHSSL
Fibox Enclosures, ARCA Series