AR14127SCT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AR14127SCT Fibox Enclosures, ARCA Series, Enclosure
MFG Item Number
AR14127SCT

AR14127SCT Fibox Enclosures, ARCA Series, Enclosure

MFG Item Number
AR14127SCT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ARCA Series
Item #
AR14127SCT
Enclosure

ARCA Series Information

  • Totally Insulated
  • Non‑Toxic, Halogen Free
  • Formed in Place PUR Gasket
ARCA enclosures are available with a variety if cover and mounting options including transparent and opaque covers, the standard lid design or for select ARCA sizes a flat cover design. Cover options also include a screw cover, hinged screw cover, and latched hinge cover. Inner panels are available in both metal and non‑metallic versions with fixed or hinged mounting,

Videos

Specifications

Specifications
Manufacturer Part Number AR14127SCT
Manufacturer Fibox
Product Series ARCA
Family Series Fibox Enclosures, ARCA Series
Description Enclosure
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover Yes
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 7 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AMU1426CCF
AMU1426CCF
Allied Moulded Products Enclosures, AMU Series
AMU1426CC
AMU1426CC
Allied Moulded Products Enclosures, AMU Series