Series Information
| Manufacturer Part Number | AR16148CHSST |
|---|---|
| Manufacturer | Fibox |
| Family Series | Fibox Enclosures |
| Description | HingedClearCoverw/S.S.QuickReleaseLa tch |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Quick Release Latch |
| NEMA Rating | NEMA 12, NEMA 12K, NEMA 13, NEMA 4, NEMA 6, NEMA 6P |
| Nominal Height | 16 " |
| Nominal Width | 14 " |
| Nominal Depth | 8 " |
| Net Weight | 7.915 lbs |
| Gross Weight | 9.78 lbs |