AR16148SC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AR16148SC

Fibox Enclosures, ARCA Series

AR16148SC

Fibox Enclosures, ARCA Series
Enclosure
MFG Item Number
AR16148SC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, ARCA Series
Item #
AR16148SC
Enclosure

ARCA Series Information

  • Totally Insulated
  • Non‑Toxic, Halogen Free
  • Formed in Place PUR Gasket
ARCA enclosures are available with a variety if cover and mounting options including transparent and opaque covers, the standard lid design or for select ARCA sizes a flat cover design. Cover options also include a screw cover, hinged screw cover, and latched hinge cover. Inner panels are available in both metal and non‑metallic versions with fixed or hinged mounting,

Videos

Specifications

Specifications
Manufacturer Part Number AR16148SC
Manufacturer Fibox
Product Series ARCA
Family Series Fibox Enclosures, ARCA Series
Description Enclosure
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 8 "
Approvals UL
Net Weight 7.9 lbs
Gross Weight 7.9 lbs
Alternatives
AMU1648F
AMU1648F
Allied Moulded Products Enclosures, AMU Series
AMU1648
AMU1648
Allied Moulded Products Enclosures, AMU Series
AM1648
AM1648
Allied Moulded Products Enclosures, AM Series
VJ1614W
VJ1614W
Vynckier Enclosure Systems Enclosures, VJ Series