Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AR20033RS Appleton Plugs & Receptacles, Powertite Series, 200A RS RECEPT ASSEM 3P S1
MFG Item Number
AR20033-RS
AR20033RS Appleton Plugs & Receptacles, Powertite Series, 200A RS RECEPT ASSEM 3P S1
MFG Item Number
AR20033-RS
This item cannot be canceled or returned
Description
Plugs & Receptacles, Powertite Series
200A RS RECEPT ASSEM 3P S1
Powertite Series Information
Specifications
Specifications
| Manufacturer Part Number |
AR20033-RS |
| Manufacturer |
Appleton |
| Product Series |
Powertite |
| Family Series |
Appleton Plugs & Receptacles, Powertite Series |
| Description |
Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree 4/10 Of 1 PCT M |
| Connection Type |
Receptacle |
| Current Rating |
200 A |
| Voltage |
250 V, 600 V |
| Frequency |
50-400 Hz |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Comments |
Reverse Service |
| Net Weight |
7.02 lbs |
| Gross Weight |
7.02 lbs |
AR20033RS
Appleton Plugs & Receptacles, Powertite Series