Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AR20034P4 Appleton Plugs & Receptacles, Powertite Series, 200 AMP RECEPT ASSEM
MFG Item Number
AR20034P4
AR20034P4 Appleton Plugs & Receptacles, Powertite Series, 200 AMP RECEPT ASSEM
MFG Item Number
AR20034P4
This item cannot be canceled or returned
Description
Plugs & Receptacles, Powertite Series
Powertite Series Information
Specifications
Specifications
Manufacturer Part Number
AR20034P4
Manufacturer
Appleton
Product Series
Powertite
Family Series
Appleton Plugs & Receptacles, Powertite Series
Description
Pin and Sleeve Receptacle, Type Polarized, Constructional Feature Weatherproof, Water Resistant, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 200 Ampere, Number of Poles 3, Number of Wires 2, Grounding Style 2, Shell, Extra Pole, Door
Connection Type
Receptacle
Current Rating
200 A
Voltage
250 V, 600 V
Frequency
50-400 Hz
Number of Poles
4
Number of Wires
3
Comments
Special Polarization
Net Weight
9 lbs
Gross Weight
9 lbs
AR20034P4
Appleton Plugs & Receptacles, Powertite Series