Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AR20034P4RS Appleton Plugs & Receptacles, Powertite Series, 200A SPL RECEPT ASSY
MFG Item Number
AR20034P4RS
AR20034P4RS Appleton Plugs & Receptacles, Powertite Series, 200A SPL RECEPT ASSY
MFG Item Number
AR20034P4RS
This item cannot be canceled or returned
Description
Plugs & Receptacles, Powertite Series
Powertite Series Information
Specifications
Specifications
| Manufacturer Part Number |
AR20034P4RS |
| Manufacturer |
Appleton |
| Product Series |
Powertite |
| Family Series |
Appleton Plugs & Receptacles, Powertite Series |
| Description |
200A SPL RECEPT ASSY |
| Connection Type |
Receptacle |
| Current Rating |
200 A |
| Voltage |
250 V, 600 V |
| Frequency |
50-400 Hz |
| Number of Poles |
4 |
| Number of Wires |
3 |
| Comments |
Reverse Service |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AR20034P4RS
Appleton Plugs & Receptacles, Powertite Series