Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
AR2031
Eaton's Crouse-Hinds series Plugs & Receptacles
Receptacle, 3W3P/200A, 600VAC/250VDC
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Receptacle, 3W3P/200A, 600VAC/250VDC
Specifications
Specifications
| Manufacturer Part Number |
AR2031 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Receptacle, 3W3P/200A, 600VAC/250VDC, Crimp/Solder Termination, Bolt-On Cover, 50-400Hz, ARKTITE, Style 1 |
| Connection Type |
Receptacle |
| Current Rating |
200 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
3 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 3R |
| Net Weight |
9.66 lbs |
| Gross Weight |
11.02 lbs |
AR2031
Eaton's Crouse-Hinds series Plugs & Receptacles