AR21/M20/A/BL
Adaptaflex, a Division of T&B Fittings, Adaptaring Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AR21/M20/A/BL Adaptaflex, a Division of T&B Fittings, Adaptaring Series, AF AR21/M20/A/GR M20 ADAPTARING GRE
MFG Item Number
AR21/M20/A/BL

AR21/M20/A/BL Adaptaflex, a Division of T&B Fittings, Adaptaring Series, AF AR21/M20/A/GR M20 ADAPTARING GRE

MFG Item Number
AR21/M20/A/BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Adaptaring Series
Item #
AR21/M20/A/BL
AF AR21/M20/A/GR M20 ADAPTARING GRE

Adaptaring Series Information

Specifications

Specifications
Manufacturer Part Number AR21/M20/A/BL
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptaring
Family Series Adaptaflex, a Division of T&B Fittings, Adaptaring Series
Description AF AR21/M20/A/GR M20 ADAPTARING GRE
Conduit/Cable Type Non-Metallic Conduit
Connection Type Compression
Angle Straight
Trade Size 21 mm
Hub Size M20
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs