Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AR242410CHTSS
Hinged Opaque Cover w/S.S. Lockable
MFG Item Number
AR242410CHTSS
This item cannot be canceled or returned
Description
Hinged Opaque Cover w/S.S. Lockable
Specifications
Specifications
| Manufacturer Part Number |
AR242410CHTSS |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
Hinged Opaque Cover w/S.S. Lockable Twist Latch |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Twist Latch |
| NEMA Rating |
NEMA 12, NEMA 12K, NEMA 13, NEMA 4, NEMA 6, NEMA 6P |
| Nominal Height |
24 " |
| Nominal Width |
24 " |
| Nominal Depth |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AR242410CHTSS
Fibox Enclosures