AR28/M25/A/BL
Adaptaflex, a Division of T&B Fittings, Adaptaring Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AR28/M25/A/BL

Adaptaflex, a Division of T&B Fittings, Adaptaring Series

AR28/M25/A/BL

Adaptaflex, a Division of T&B Fittings, Adaptaring Series
AF AR28/M25/C90/BL 28-M25 BLCE(AR28
MFG Item Number
AR28/M25/A/BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Adaptaring Series
Item #
AR28/M25/A/BL
AF AR28/M25/C90/BL 28-M25 BLCE(AR28

Adaptaring Series Information

Specifications

Specifications
Manufacturer Part Number AR28/M25/A/BL
Manufacturer Adaptaflex, a Division of T&B
Product Series Adaptaring
Family Series Adaptaflex, a Division of T&B Fittings, Adaptaring Series
Description AF AR28/M25/C90/BL 28-M25 BLCE(AR28
Conduit/Cable Type Non-Metallic Conduit
Connection Type Compression
Angle Straight
Trade Size 28 mm
Hub Size M25
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Hazardous Location Yes
Approvals CE, CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs