Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Adaptaring Series Information
| Manufacturer Part Number | AR34/PG29/A/BL |
|---|---|
| Manufacturer | Adaptaflex, a Division of T&B |
| Product Series | Adaptaring |
| Family Series | Adaptaflex, a Division of T&B Fittings, Adaptaring Series |
| Description | AF AR34X3/T/BL BLK INSPECTION T PIE |
| Conduit/Cable Type | Non-Metallic Conduit |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 34 mm |
| Hub Size | PG 29 |
| Hub Type | Male Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Nylon |
| Composition | Non-Metallic |
| Hazardous Location | Yes |
| Approvals | CE, CSA, UL |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |