Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AR347 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description | Eaton Crouse-Hinds series Arktite AR receptacle, 30A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Threaded cap, 600 Vac/250 Vdc |
| Connection Type | Receptacle |
| Current Rating | 30 A |
| Voltage | 250 V, 600 V |
| Number of Poles | 4 |
| Number of Wires | 4 |
| NEMA Rating | NEMA 4 |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |