Powertite Series Information
| Manufacturer Part Number | AR40044P4RS |
|---|---|
| Manufacturer | Appleton |
| Product Series | Powertite |
| Family Series | Appleton Plugs & Receptacles, Powertite Series |
| Description | 400A RECEPT ASSY P4 RS |
| Connection Type | Receptacle |
| Connection Description | Straight |
| Current Rating | 400 A |
| Voltage | 600 V |
| Frequency | 50-400 Hz |
| Number of Poles | 4 |
| Number of Wires | 4 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Wire Size Range | 400 MCM, 500 MCM, 600 MCM, 750 MCM, 1000 MCM |
| Material | Metallic |
| Operating Temperature | -13-104 °F |
| Terminal Type | Solder |
| Approvals | CSA, UL |
| Comments | With Reverse Service - for Generator Applications, Special Polarization |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |