Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AR420A Eaton Relays, 600V INTERPOSING RELAY
MFG Item Number
AR420A

AR420A Eaton Relays, 600V INTERPOSING RELAY

MFG Item Number
AR420A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
AR420A
600V INTERPOSING RELAY

Series Information

Specifications

Specifications
Manufacturer Part Number AR420A
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton AR/ARD Convertible Contact Machine Tool Industrial Control Relay, Four-pole, 110/120V coil voltage, 50/60 Hz, 2NO contact configuration, 2 blank cavities
Coil Voltage 120 VAC
Contacts 2NO
Nominal Coil Voltage 120 VAC
Approvals CSA, UL
Net Weight 1.6 lbs
Gross Weight 1.65 lbs