Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AR420WR Eaton Relays, AR RLY 4P,2NO-0NC,SCR TERM W/240V 60HZ
MFG Item Number
AR420WR

AR420WR Eaton Relays, AR RLY 4P,2NO-0NC,SCR TERM W/240V 60HZ

MFG Item Number
AR420WR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
AR420WR
AR RLY 4P,2NO-0NC,SCR TERM W/240V 60HZ

Series Information

Specifications

Specifications
Manufacturer Part Number AR420WR
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton AR/ARD Convertible Contact Machine Tool Industrial Control Relay, Four-pole, 240 Vdc coil voltage, 60 Hz, 2NO contact configuration, 2 blank cavities, Screw terminals
Coil Voltage 240 VDC
Contacts 2NO
Termination Screw Terminals
Nominal Coil Voltage 240 VDC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs