Series Information
| Manufacturer Part Number | AR422AS2 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Relays |
| Description | Eaton AR/ARD Convertible Contact Machine Tool Industrial Control Relay, Four-pole, 110/220V coil voltage, 50/60 Hz, 2NO-2NC contact configuration, 0 blank cavities, Overlapping contacts |
| Coil Voltage | 120 VAC, 120 VDC |
| Contacts | 2NO, 2NC |
| Nominal Coil Voltage | 120 VAC, 120 VDC |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |