Series Information
| Manufacturer Part Number | AR440W |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Relays |
| Description | Eaton AR/ARD Convertible Contact Machine Tool Industrial Control Relay, 600V max. voltage rating, Four-pole, 240/220V coil voltage, 50/60 Hz, 4NO contact configuration, 0 blank cavities |
| Coil Voltage | 220 VAC, 240 VAC |
| Contacts | 4NO |
| Nominal Coil Voltage | 240 VAC |
| Approvals | CSA, UL |
| Net Weight | 1.75 lbs |
| Gross Weight | 1.75 lbs |