Series Information
| Manufacturer Part Number | AR4P96WH |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The Adjustable Depth 4-Post Rack supports equipment mounting depths from 23 to 42 in 0.5 increments to provide greater flexibility with a single part number. The front and rear structural posts of the rack are capable of mounting all PanduitTM |
| Material | Steel |
| Composition | Metallic |
| Max Rack Units | 52U |
| Panel Type | Rack Mounting |
| Nominal Height | 96 " |
| Nominal Width | 20 " |
| Nominal Depth | 42 " |
| Approvals | UL |
| Net Weight | 88 lbs |
| Gross Weight | 88 lbs |