Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series
AR61027
Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series
Receptacle,Rnd Flange,2W2P,100A,600
This item cannot be canceled or returned
Description
Plugs & Receptacles, AR Arktite Round Flange Series
Receptacle,Rnd Flange,2W2P,100A,600
AR Arktite Round Flange Series Information
Specifications
Specifications
| Manufacturer Part Number |
AR61027 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
AR Arktite Round Flange |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series |
| Description |
Receptacle,Rnd Flange,2W2P,100A,600 VAC/250VDC,W/Threaded Cap,Style 1, ARKTITE |
| Connection Type |
Receptacle |
| Current Rating |
100 A |
| Voltage |
600 V |
| Number of Poles |
2 |
| Number of Wires |
2 |
| Lockout-Tagout |
Yes |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Metallic |
| Terminal Type |
Crimp |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AR61027
Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series