Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
AR658-S4-S22
Eaton's Crouse-Hinds series Plugs & Receptacles
Receptacle Housing, 4W5P, 60A
MFG Item Number
AR658 S4 S22
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Receptacle Housing, 4W5P, 60A
Specifications
Specifications
| Manufacturer Part Number |
AR658 S4 S22 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Receptacle Housing, 4W5P, 60A 600VAC/250VDC, Threaded Cap, Style 2 Rotated Contacts, Reversed Contacts |
| Connection Type |
Receptacle |
| Current Rating |
60 A |
| Voltage |
250 V, 600 V |
| Number of Poles |
5 |
| Number of Wires |
4 |
| NEMA Rating |
NEMA 4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AR658-S4-S22
Eaton's Crouse-Hinds series Plugs & Receptacles