AR6648
Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AR6648

Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series

AR6648

Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series
60A 3W4P RCP HOUS PANEL THD CAP .75-1.45
MFG Item Number
AR6648
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, AR Arktite Round Flange Series
Item #
AR6648
60A 3W4P RCP HOUS PANEL THD CAP .75-1.45

AR Arktite Round Flange Series Information


Videos

Specifications

Specifications
Manufacturer Part Number AR6648
Manufacturer Eaton's Crouse-Hinds series
Product Series AR Arktite Round Flange
Family Series Eaton's Crouse-Hinds series Plugs & Receptacles, AR Arktite Round Flange Series
Description Eaton Crouse-Hinds series Arktite AR round flange receptacle housing, 60A, Three-wire, four-pole, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Connection Type Receptacle
Current Rating 60 A
Voltage 600 V
Number of Poles 4
Number of Wires 3
Lockout-Tagout Yes
Auxiliary Contact None
Built-In Strain Relief No
Material Metallic
Terminal Type Crimp
Approvals UL
Net Weight 2.63 lbs
Gross Weight 2.63 lbs