Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AR6A |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Relays |
| Description | Eaton AR/ARD Convertible Contact Machine Tool Industrial Control Relay, Six-pole, 110/120V coil voltage, 50/60 Hz, 6 blank cavities |
| Coil Voltage | 120 VAC |
| Nominal Coil Voltage | 120 VAC |
| Approvals | CSA, UL |
| Net Weight | 1.7 lbs |
| Gross Weight | 1.7 lbs |