Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AR880AR Eaton Relays, 8P AR RLY 8 NO CART RING TERM SCRW 110/1
MFG Item Number
AR880AR

AR880AR Eaton Relays, 8P AR RLY 8 NO CART RING TERM SCRW 110/1

MFG Item Number
AR880AR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
AR880AR
8P AR RLY 8 NO CART RING TERM SCRW 110/1

Series Information

Specifications

Specifications
Manufacturer Part Number AR880AR
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton AR/ARD Convertible Contact Machine Tool Industrial Control Relay, Eight-pole, 110/120V coil voltage, 50/60 Hz, 8NO contact configuration, 0 blank cavities, Screw terminals
Coil Voltage 120 VAC
Contacts 8NO
Termination Screw Terminals
Nominal Coil Voltage 120 VAC
Approvals CSA, UL
Net Weight 2 lbs
Gross Weight 2.295 lbs