Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AR880B Eaton Relays, 8 PL AR RLY W/ 8 N/O CART. 208 VAC

MFG Item Number
AR880B

AR880B Eaton Relays, 8 PL AR RLY W/ 8 N/O CART. 208 VAC

MFG Item Number
AR880B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
AR880B
8 PL AR RLY W/ 8 N/O CART. 208 VAC

Series Information

Specifications

Specifications
Manufacturer Part Number AR880B
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton AR/ARD Convertible Contact Machine Tool Industrial Control Relay, 600V max. voltage rating, Eight-pole, 208V coil voltage, 60 Hz, 8NO contact configuration, 0 blank cavities
Coil Voltage 208 VAC
Contacts 8NO
Nominal Coil Voltage 208 VAC
Approvals CSA, UL
Net Weight 2.045 lbs
Gross Weight 2.24 lbs