Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AR884CHTSST
HingedClearCoverw/S.S.LockableTwistL
MFG Item Number
AR884CHTSST
This item cannot be canceled or returned
Description
HingedClearCoverw/S.S.LockableTwistL
Specifications
Specifications
| Manufacturer Part Number |
AR884CHTSST |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
HingedClearCoverw/S.S.LockableTwistL atch |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Twist Latch |
| NEMA Rating |
NEMA 12, NEMA 12K, NEMA 13, NEMA 4, NEMA 6, NEMA 6P |
| Nominal Height |
8 " |
| Nominal Width |
8 " |
| Nominal Depth |
4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AR884CHTSST
Fibox Enclosures