Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AR884SCTM Fibox Enclosures, Clear Screw Cover
MFG Item Number
AR884SCTM
AR884SCTM Fibox Enclosures, Clear Screw Cover
MFG Item Number
AR884SCTM
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
AR884SCTM |
| Manufacturer |
Fibox |
| Family Series |
Fibox Enclosures |
| Description |
Clear Screw Cover |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Screw |
| NEMA Rating |
NEMA 12, NEMA 12K, NEMA 13, NEMA 4, NEMA 6, NEMA 6P |
| Nominal Height |
8 " |
| Nominal Width |
8 " |
| Nominal Depth |
4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AR884SCTM
Fibox Enclosures