ARA-240-AFE
Diversified Electronics Relays, ARA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARA-240-AFE

Diversified Electronics Relays, ARA Series

ARA-240-AFE

Diversified Electronics Relays, ARA Series
240 V Surface-Mount Triplexor
MFG Item Number
ARA-240-AFE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ARA Series
Item #
ARA-240-AFE
240 V Surface-Mount Triplexor

ARA Series Information

  • Two‑, Three‑, and Four‑Load Units Available
  • Automatic Alternating or External Clocking
  • LEDs Show Position Of Output
  • Plug‑in or Surface Mount
  • In the Event of a Power Failure, Relays Will Return to Their Quiescent State and Continue Sequencing Loads One‑at‑a‑Time
The Alternating Relay is used in multiple‑load installations to assure equal run time on all loads. They also allow for the addition of more capacity in the event of excess load requirements. The Alternating Relay provides equal run time on two or more loads by alternating the sequence in which the loads are allowed to start up. In each case, the alternating action is initiated each time the control switch across designated terminals opens. The control switch may be a float, a thermostat, a pressure switch, or a timer contact.

Specifications

Specifications
Manufacturer Part Number ARA-240-AFE
Manufacturer Diversified Electronics
Product Series ARA
Family Series Diversified Electronics Relays, ARA Series
Description 240 V Surface-Mount Triplexor Alternating Relay
Coil Voltage 240 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 240 VAC
Current Type AC
Termination 8-Pin Plug-In
Mounting Plug-In
Status Indicator Yes
Approvals CSA, UR
Net Weight 0.735 lbs
Gross Weight 0.92 lbs