ARA24ACA
Diversified Electronics Relays, ARA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARA24ACA

Diversified Electronics Relays, ARA Series

ARA24ACA

Diversified Electronics Relays, ARA Series
Alternating Relay, 24VAC/DC, DPDT,
MFG Item Number
ARA24ACA
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ARA Series
Item #
ARA24ACA
Alternating Relay, 24VAC/DC, DPDT,

ARA Series Information

  • Two‑, Three‑, and Four‑Load Units Available
  • Automatic Alternating or External Clocking
  • LEDs Show Position Of Output
  • Plug‑in or Surface Mount
  • In the Event of a Power Failure, Relays Will Return to Their Quiescent State and Continue Sequencing Loads One‑at‑a‑Time
The Alternating Relay is used in multiple‑load installations to assure equal run time on all loads. They also allow for the addition of more capacity in the event of excess load requirements. The Alternating Relay provides equal run time on two or more loads by alternating the sequence in which the loads are allowed to start up. In each case, the alternating action is initiated each time the control switch across designated terminals opens. The control switch may be a float, a thermostat, a pressure switch, or a timer contact.

Videos

Specifications

Specifications
Manufacturer Part Number ARA24ACA
Manufacturer Diversified Electronics
Product Series ARA
Family Series Diversified Electronics Relays, ARA Series
Description Alternating Relay, 24VAC/DC, DPDT, 8-Pin Octal, Std Duplexor, Cross-Wired
Coil Voltage 24 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 24 VAC
Current Type AC, DC
Current Rating 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT (Cross-Wired)
Status Indicator Yes
Approvals CSA, UR
Net Weight 0.25 lbs
Gross Weight 0.25 lbs