Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ARA40 Eaton Relays, AR ADDER 4P
ARA40 Eaton Relays, AR ADDER 4P
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Relays |
| Manufacturer Part Number |
ARA40 |
| Description |
Eaton NEMA machine tool relay, AR/ARD Relay Four-Pole Top Deck Adder, 600V max. voltage rating, Four-pole, 4NO contact configuration |
| Type |
Top Deck Adder |
| Contacts |
4NO |
| Approvals |
UL |
| Net Weight |
0.48 lbs |
| Gross Weight |
0.7 lbs |