ARB208ACA
Diversified Electronics Relays, ARB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARB208ACA

Diversified Electronics Relays, ARB Series

ARB208ACA

Diversified Electronics Relays, ARB Series
Alternating Relay, 208VAC/DC, DPDT,
MFG Item Number
ARB208ACA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ARB Series
Item #
ARB208ACA
Alternating Relay, 208VAC/DC, DPDT,

ARB Series Information

  • Two‑Load Unit
  • Automatic Alternating or External Clocking
  • LEDs Show Position Of Output
  • Plug‑in or Surface Mount
  • Option to Lock the Relay into Normal, A‑B, or B‑A Sequence
The Alternating Relay is used in multiple‑load installations to assure equal run time on all loads. They also allow for the addition of more capacity in the event of excess load requirements. The Alternating Relay provides equal run time on two or more loads by alternating the sequence in which the loads are allowed to start up. In each case, the alternating action is initiated each time the control switch across designated terminals opens. The control switch may be a float, a thermostat, a pressure switch, or a timer contact.

Videos

Specifications

Specifications
Manufacturer Part Number ARB208ACA
Manufacturer Diversified Electronics
Product Series ARB
Family Series Diversified Electronics Relays, ARB Series
Description Alternating Relay, 208VAC/DC, DPDT, Cross-Wired, 8-Pin Circular Base, Duplex/Duplexor
Coil Voltage 208 VAC
Operation 2-Channel (Duplexor)
Nominal Coil Voltage 208 VAC
Current Type AC
Current Rating 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT (Cross-Wired)
Status Indicator Yes
Approvals CSA, UR
Net Weight 0.235 lbs
Gross Weight 0.315 lbs