ARC.68-S6-C14
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ARC.68-S6-C14

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

ARC.68-S6-C14

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Clincher ARC.68-S6-C14 Adjustable Clamp
MFG Item Number
ARC.68-S6-C14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
ARC.68-S6-C14
Clincher ARC.68-S6-C14 Adjustable Clamp

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Manufacturer Part Number ARC.68-S6-C14
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Description Panduit ARC.68-S6-C14 Clincher Adjustable Releasable Clamps are designed to contain a range of cable bundle diameters. The latch can then be released after the initial installation to provide access to the cable bundles. For use in indoor environments,
Mounting Rubber Adhesive, Screw
Screw Size 6
Color Gray
Height 1 "
Width 1 "
Heat Stabilized No
Net Weight 0.425 lbs
Gross Weight 0.53 lbs