Series Information
| Manufacturer Part Number | ARC20034E |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Plugs & Receptacles |
| Description | Powertite Grounding Style 2 Connector Body, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree 4/10 Of 1 PC |
| Connection Type | Connector |
| Connection Description | Straight |
| Current Rating | 200 A |
| Voltage | 250 V, 600 V |
| Frequency | 50-400 Hz |
| Number of Poles | 4 |
| Number of Wires | 3 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Wire Size Range | 2/0 AWG |
| Material | Metallic |
| Terminal Type | Pressure Wire |
| NEMA Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CSA, UL |
| Comments | Shell and Extra Pole, For Ordinary Locations |
| Net Weight | 13.56 lbs |
| Gross Weight | 10.92 lbs |