Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ARC20044EP4RS Appleton Plugs & Receptacles, Powertite Series, 200A SPL CONN BODY ASSY
MFG Item Number
ARC20044EP4RS
ARC20044EP4RS Appleton Plugs & Receptacles, Powertite Series, 200A SPL CONN BODY ASSY
MFG Item Number
ARC20044EP4RS
This item cannot be canceled or returned
Description
Plugs & Receptacles, Powertite Series
Powertite Series Information
Specifications
Specifications
Manufacturer Part Number
ARC20044EP4RS
Manufacturer
Appleton
Product Series
Powertite
Family Series
Appleton Plugs & Receptacles, Powertite Series
Description
Pin and Sleeve Connector Body, Type Reverse Service, Compressor, Motor Generator Unit, Pump, Welder, Constructional Feature Weatherproof, Water Resistant, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 200 Ampere, Number of Poles 4,
Connection Type
Connector
Current Rating
200 A
Voltage
250 V, 600 V
Frequency
50-400 Hz
Number of Poles
4
Number of Wires
4
Comments
Reverse Service, Special Polarization
Net Weight
12 lbs
Gross Weight
12 lbs
ARC20044EP4RS
Appleton Plugs & Receptacles, Powertite Series