Powertite Series Information
| Manufacturer Part Number | ARC3023BC |
|---|---|
| Manufacturer | Appleton |
| Product Series | Powertite |
| Family Series | Appleton Plugs & Receptacles, Powertite Series |
| Description | Powertite Grounding Style 2 Connector Body, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 10 - 6 AWG Building, 10 - 8 AWG Extra Flex, Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Materi |
| Connection Type | Plug |
| Connection Description | Straight |
| Current Rating | 30 A |
| Voltage | 600 V |
| Frequency | 50-400 Hz |
| Number of Poles | 3 |
| Number of Wires | 2 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Wire Size Range | 10 AWG, 9 AWG, 8 AWG, 7 AWG, 6 AWG |
| Material | Metallic |
| Operating Temperature | -13-104 °F |
| Terminal Type | Screw |
| NEMA Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CSA, UL |
| Comments | Connector Body Only |
| Net Weight | 1.74 lbs |
| Gross Weight | 1.74 lbs |