Powertite Series Information
| Manufacturer Part Number | ARC3044BCRS |
|---|---|
| Manufacturer | Appleton |
| Product Series | Powertite |
| Family Series | Appleton Plugs & Receptacles, Powertite Series |
| Description | Pin and Sleeve Connector Body, Type Reverse Service, Compressor, Motor Generator Unit, Pump, Welder, Constructional Feature Weatherproof, Water Resistant, Voltage Rating 600 VAC at 50 to 400 Hz, 250 VDC, Current Rating 30 Ampere, Number of Poles 4, |
| Connection Type | Plug |
| Connection Description | Straight |
| Current Rating | 30 A |
| Voltage | 600 V |
| Frequency | 50-400 Hz |
| Number of Poles | 4 |
| Number of Wires | 4 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Wire Size Range | 10 AWG, 9 AWG, 8 AWG, 7 AWG, 6 AWG |
| Material | Metallic |
| Operating Temperature | -13-104 °F |
| Terminal Type | Screw |
| NEMA Rating | NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CSA, UL |
| Comments | Connector Body Only |
| Net Weight | 1.76 lbs |
| Gross Weight | 1.76 lbs |