Powertite Series Information
| Manufacturer Part Number | ARC40034E |
|---|---|
| Manufacturer | Appleton |
| Product Series | Powertite |
| Family Series | Appleton Plugs & Receptacles, Powertite Series |
| Description | Powertite Grounding Style 2 Connector Body, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 400 - 1000 MCM, Amperage Rating: 400 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Material: Copperfree 4/10 Of 1 PCT Maximum Alumi |
| Connection Type | Plug |
| Connection Description | Straight |
| Current Rating | 400 A |
| Voltage | 600 V |
| Frequency | 50-400 Hz |
| Number of Poles | 4 |
| Number of Wires | 3 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Wire Size Range | 400 MCM, 500 MCM, 600 MCM, 750 MCM, 1000 MCM |
| Material | Metallic |
| Operating Temperature | -13-104 °F |
| Terminal Type | Solder |
| Approvals | CSA, UL |
| Comments | Connector Body Only |
| Net Weight | 27.25 lbs |
| Gross Weight | 27.25 lbs |